Pro-Green™ 1-Shot 4oz Coil Cleaner
Pro-Green™ 1-Shot 4oz Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- One 4oz bottle makes 1 Gallon of Coil Cleaner
- Indoor/Outdoor solution used anywhere non-corrosive cleaning is required.
- Master Care™ PRO-GREEN-1SHOT is a light-duty coil cleaner. This gentle, no-rinse formula is non-fuming and deodorizing making it ideal for indoor use. This coil cleaner is aluminum, microchannel and mini-split safe. Master Care 1 Shot super concentrated coil cleaners is an easy pour-and-clean solution. Use one 4oz bottle to make a gallon.
Documents
Specifications
- Depth:
- 1-1/4 in
- Elbow Degree:
- 90 DD
- Height:
- 4-3/4 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Product Type:
- Deodorizer, Detergent
- Type:
- DIVPROGREEN1SHOT
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 0.2 lb
- Width:
- 2-1/2 in