Pro-Green™ 4x Concentrate Coil Cleaner
Pro-Green™ 4x Concentrate Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Master Care super concentrated coil cleaners offer a wide variety of application options allowing for more cleanings per ounce than anything else on the market. One quart makes 4 gallons of cleaning solution.
- One quart makes 4 gallons of cleaning solution
- Master Care™ PRO-GREEN-4X super concentrate is a light-duty coil cleaner. This gentle, no-rinse formula is non-fuming and deodorizing making it ideal for indoor use. This coil cleaner is aluminum, microchannel and mini-split safe.
- Indoor/Outdoor solution used anywhere non-corrosive cleaning is required.
Documents
Specifications
- Depth:
- 9-3/4 in
- Elbow Degree:
- 90 DD
- Height:
- 3-1/2 in
- Length:
- 9-3/4 in
- Material:
- Plastic
- Product Type:
- Detergent
- Type:
- DIVPROGREEN4X
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 2.5 lb
- Width:
- 3-1/2 in