Pro-Red Plus™ 4x Extra Heavy Duty Coil Cleaner
Pro-Red Plus™ 4x Extra Heavy Duty Coil Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Master Care super concentrated coil cleaners offer a wide variety of application options allowing for more cleanings per ounce than anything else on the market. One quart makes 4 gallons of cleaning solution.
- One quart makes 4 gallons of cleaning solution
- Master Care™ PRO-RED-4X super concentrate is an extra heavy-duty coil cleaner. This corrosion inhibiting formula lifts away grime without the need for prolonged soaking and scrubbing. This coil cleaner is great for condensers and should only be used outdoors.
- Formulated with corrosion inhibitors to protect sensitive metals such as aluminum and copper
Documents
Specifications
- Depth:
- 9-3/4 in
- Elbow Degree:
- 90 DD
- Height:
- 3-1/2 in
- Length:
- 9-3/4 in
- Material:
- Plastic
- Product Type:
- Detergent, Degreaser
- Type:
- DIVPRORED4X
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 9 lb
- Width:
- 9-3/4 in