1 in. Female x FNPT Stainless Steel Coupling
1 in. Female x FNPT Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna-N gasket
- Boss-Lock cam arm
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FPT
- End Connections:
- Coupler x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 2-15/32 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - Maximum:
- 250 psi
- Weight:
- 0.845 lb