1-1/2 in. Weld 316L Stainless Steel 90 Degree Elbow
BioPharm 1-1/2 in. Weld 316L Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME BPE 2012 DT10.1
- Application:
- Pharmaceutical, Cosmetics, Semiconductor
- Clean Bagged:
- No
- Collection:
- BioPharm
- Diameter - Inside 1:
- 1-37/100 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.53 lb