1/4 x 2-17/50 in. FPT 316 and 316L Stainless Steel Union

You last purchased this on
 
DK-LOK®

1/4 x 2-17/50 in. FPT 316 and 316L Stainless Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

1/4 x 2-17/50 in. FPT 316 and 316L Stainless Steel Union

  • Fast #
  • Part #DGJU4NS
  • Item #8530445
  • Manufacturer Part #GJU-4N-S
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Space-saving therefore less-weight design
  • Each fitting is cleaned to remove particles, oil and grease
  • Attractive finishes to suit precision equipment
  • Male pipe threads are capped to be protected from damages
  • Fitting material available in SS316, brass and carbon steel
  • Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
  • Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
Length:
2-17/50 in
Material:
Stainless Steel
Material Type:
316, 316L
Maximum Temperature:
100