1/4 in. OD Tube x Stub End Bulkhead Adapter
DAB 1/4 in. OD Tube x Stub End Bulkhead Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CONNECTS 1/4 in TUBE
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DAB
- End Connection 1:
- OD Tube
- End Connection 2:
- Stub End
- End Connections:
- OD Tube x Stub End
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter
- Height:
- 1/16 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 2-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 1/4 in
- Type:
- DDAB44S
- UL Listed:
- No
- Width:
- 563/1000 in