3/4 in. Stub End x FNPT Adapter
DAF-N 3/4 in. Stub End x FNPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Eliminates mis-alignment by providing position-ability prior to tightening
- Can serve as a "sacrifice" fitting
- Connects 3/4" two ferrule compression to 3/4" male NPT thread
- Barstock construction
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- DAF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Height:
- 1-5/16 in
- ISO:
- ISO 9001
- Length:
- 54-43/50 mm
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 4400 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 3/4 in
- Weight:
- 0.292 lb
- Width:
- 1-5/16 in