1 in. x 62-23/100mm OD Tube x Weld 316 Stainless Steel Connector
DCW 1 in. x 62-23/100mm OD Tube x Weld 316 Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Collection:
- DCW
- End Connection 1:
- OD Tube
- End Connection 2:
- Weld
- End Connections:
- OD Tube x Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Connector, Straight
- ISO:
- ISO 9001
- Length:
- 62-23/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316