3/8 x 3/16 in. Stainless Steel Insert
DI 3/8 x 3/16 in. Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Nylon Tubing, Plastic Tubing, Vacuum Lines
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DI
- Diameter - Inside 1:
- 3/16 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in x 3/16 in
- Fitting Type:
- Insert
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No