1/2 x 3/8 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel 90 Degree Elbow
DLM-N 1/2 x 3/8 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel 90 Degree Elbow
All Sizes
Frequently Purchased Together
Product Details
- CONNECTS 1/2 in TUBE TO 3/8 in FNPT
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Cryogenic, Oil and Gas, Vacuum, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DLM-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- Compression x MPT
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Elbow
- Height:
- 1-69/125 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-967/1000 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 6200 psi
- Size:
- 1/2 in
- UL Listed:
- No
- Weight:
- 0.271 lb
- Width:
- 1-967/1000 in