1/4 x 1/2 in. OD Tube 316 and 316L Double Stainless Steel Reducer
DR 1/4 x 1/2 in. OD Tube 316 and 316L Double Stainless Steel Reducer
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Impulse, Vacuum
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DR
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Reducer, Double
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 46-1/5 mm
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 9/16 in