1 x 1 x 1/2 in. OD Tube Stainless Steel Reducing Union Tee
DTR 1 x 1 x 1/2 in. OD Tube Stainless Steel Reducing Union Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-276, ASTM A-479
- Application:
- Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
- Clean Bagged:
- No
- Collection:
- DTR
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing, Tee, Union
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No