1/2 x 3/8 in. MNPT x FNPT Reducing Hex Bushing
GHB Series 1/2 x 3/8 in. MNPT x FNPT Reducing Hex Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CONNECTS 1/2 in FNPT TO 3/8 in MNPT
Specifications
- ASME:
- ASME B1.20.1, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276 Type 316
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- GHB Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing, Hex, Bushing
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-2/5 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 5200
- Size:
- 1/2 in
- Temperature Range:
- Up to 100 Deg F (Up to 37.8 Deg C)
- UL Listed:
- No
- Width:
- 1-2/5 in