1/4 x 1/8 in. MNPT x FNPT Reducing Hex Bushing

You last purchased this on
 
DK-LOK®

GHB Series 1/4 x 1/8 in. MNPT x FNPT Reducing Hex Bushing

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

GHB Series 1/4 x 1/8 in. MNPT x FNPT Reducing Hex Bushing

  • Fast #
  • Part #DGHB42NS
  • Item #7842226
  • Manufacturer Part #GHB 4-2N-S
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Space-saving therefore less-weight design
  • Each fitting is cleaned to remove particles, oil and grease
  • Attractive finishes to suit precision equipment
  • Male pipe threads are capped to be protected from damages
  • Fitting material available in SS316, brass and carbon steel
  • Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
  • Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
ASTM:
ASTM A-182, ASTM A-276 Type 316
Application:
Cryogenic, Gas, Vacuum
Clean Bagged:
No
Collection:
GHB Series
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Length:
26-7/10 mm
Material:
Stainless Steel
Material Type:
316, 316L
Pressure - High:
6400
Temperature Range:
Up to 100 Deg F (Up to 37.8 Deg C)
UL Listed:
No