1 in. MJIC 316 Stainless Steel Connector
K Series 1 in. MJIC 316 Stainless Steel Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- K Series
- End Connection 1:
- Male JIC 37° Flare
- End Connection 2:
- Male JIC 37° Flare
- End Connections:
- Male JIC 37° Flare
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No