Tub Spout in Platinum Matte

You last purchased this on
 
Dornbracht USA

CL 1 Tub Spout in Platinum Matte

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

CL 1 Tub Spout in Platinum Matte

  • Fast #
  • Part #D2586370506
  • Item #7636870
  • Manufacturer Part #25863705-06
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Platinum Matte Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pivotable spout 360°
  • Spout: circular, air-enriched flow.
  • 281 mm projection.
  • Total height 1031 - 1101 mm.
  • Wall bracket.
  • Automatic bath/shower diverter.
  • Bar-type hand shower with anti-scale system.
  • Complete hand shower set: normal flow.
  • Height up to aerator 899 – 969 mm.
  • Stand pipe height 565 - 635 mm.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
CL 1
Color Finish Category:
Stainless Steel
Color Finish Name:
Platinum Matte
Faucet Part Type:
Tub Spout
Flow Rate:
6.5 gpm
Hose Length:
49-1/4 in
Installation Type:
Freestanding
Length:
11-3/8 in
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Spout Height:
33-1/2 in
Spout Reach:
9-3/8 in
Spray Type:
Aerated Stream