Deck Mount Soap Dispenser in Platinum Matte
Deck Mount Soap Dispenser in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum Matte
- Height:
- 4-7/8 in
- Installation Type:
- Deck Mount
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 4-7/8 in
- UL Listed:
- No
- Width:
- 2-1/5 in