6-31/50 in. Bathroom Sink Drain in Polished Chrome
Deque 6-31/50 in. Bathroom Sink Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Only suitable for basins with an overflow
- For closing
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Deque
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Waste with Push Fastening
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6-5/8 in
- Tailpiece Style:
- Straight