Single Function Showerhead in Chrome
Lulu Single Function Showerhead in Chrome
Frequently Purchased Together
Product Details
- Stream: Rain
- Descaling system
- 17-3/4" projection
- This product reduces water consumption by % (compared to requirements of EPAct '92)
- 1/2" connection
- Water flow rate limited to max. 1.8 gpm with drip prevention
- Flange 3-1/8" x 2-3/8"
- 11-3/4" x 9-1/2" rain showerhead
- ASME A112.18.1/CSA B125.1
- This product can help a building to meet requirements of Green building rating systems, e.g. LEED®, BREEAM®, DGNB
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Lulu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in