1/2 in. FNPT Rough-in for 36517979-00 Water Bar Concealed Body Spray
Series–various 1/2 in. FNPT Rough-in for 36517979-00 Water Bar Concealed Body Spray
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mud guard
- Water protection
- Female thread 1/2 in connection
- NOTE: Important for certain series! Due to minimum rough-in requirements, a framing of 2x6 studs may be needed
- ASME A112.18.1/CSA B125.1
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Series–various
- Depth:
- 198 mm
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Rough-in
- Fits Model:
- 36517979-00
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 135 mm
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 225 mm