Single Handle Kitchen Faucet in Dark Platinum Matte
Tara Single Handle Kitchen Faucet in Dark Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pivotable spout 360°
- Air-enriched flow
- 201 mm projection
- Max. flow 5.7 l/min at 3 bar flow pressure
- Hole diameter 35 mm
- 2 x pressure hose with 3/8" cap nut
- Height up to aerator 180 mm
- Height of mixer 325 mm
- Not possible in combination with rinsing spray
- Lead-free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tara
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Dark Platinum
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No