Bathroom Sink Drain in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Umbrella Bathroom Sink Drain in Brushed Durabrass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dornbracht USA

Umbrella Bathroom Sink Drain in Brushed Durabrass

  • Fast #
  • Part #D10125970280010
  • Item #9543124
  • Manufacturer Part #10125970-280010
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Durabrass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Suitable only for basins with overflow
  • Push to open/close
  • Requires Certification

Documents


Specifications

Collection:
Umbrella
Color Finish Name:
Brushed Durabrass
Diameter - Outside:
2-1/2 in
End Connection 1:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Overflow Included:
Yes
Product Type:
Sink Drain