Tub Spout in Dark Platinum Matte
Vaia Tub Spout in Dark Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 281 mm projection.
- Spout: circular, air-enriched flow.
- Pivotable spout 360°
- Total height 1057 - 1127 mm.
- Wall bracket.
- Automatic bath/shower diverter.
- Bar-type hand shower with anti-scale system.
- Complete hand shower set: normal flow.
- Height up to aerator 925 – 995 mm.
- Stand pipe height 565 - 635 mm.
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Dark Platinum Matte
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 6.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 44-3/8 in
- Installation Type:
- Freestanding
- Spout Height:
- 39-1/4 in
- Spout Reach:
- 11 in
- Spray Type:
- Aerated Stream