Wall Mount Soap Dispenser in Platinum Matte
Wall Mount Soap Dispenser in Platinum Matte
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16.91 oz bottle capacity
- Refillable above countertop
- 4-7/8" projection
- Compatible with ELIO, ENO, META SQUARE, SYNC, TARA ULTRA and MEM
- Width 1-1/8"
- 1" hole diameter
- Height 4-7/8"
- 360° swivel
Specifications
- ADA Compliant:
- No
- Application:
- Cleaning, Kitchen
- Brand Model Compatibility:
- ELIO, ENO, META SQUARE, SYNC, TARA, ULTRA, MEM
- Capacity:
- 16.91 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Diameter:
- 2-5/8 in
- Height:
- 4-7/8 in
- Installation Type:
- Deck Mount
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 4-7/8 in
- UL Listed:
- No
- Width:
- 1-1/4 in