5/8 x 1/2 in. S&D Drill Bit
Series 1000F 5/8 x 1/2 in. S&D Drill Bit
Frequently Purchased Together
Product Details
- Expands the capacity of a 1/2" portable drill chuck.
- Common flute and overall length for minimal adjustment during tool changes.
- High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
- 3-flat shank reduces slippage in the drill chuck.
- Ideal for low and medium tensile strength materials.
Specifications
- ASME:
- B94.11M
- Bare Tool or Kit:
- Bare Tool
- Bit Length:
- 6
- Bit Sizes:
- 5/8 in
- Coating:
- Bright
- Collection:
- Series 1000F
- Color Finish Name:
- Black
- Drill Bit Type:
- S&D Drill
- Drilling Depth (in):
- 3 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Material Type:
- M2
- Origin:
- Domestic
- Shank Size:
- 1/2 in
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- UL Listed:
- No
- Weight:
- 0.34 lb