1/5 hp 208/230V 825 RPM Condenser Motor

You last purchased this on
 
Durastar

1/5 hp 208/230V 825 RPM Condenser Motor

  • Fast #
  • Part #DR5110177432
  • Item #8964362
  • Manufacturer Part #51-101774-32
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

1/5 hp 208/230V 825 RPM Condenser Motor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Bearing Type: Ball
  • Drive Type: Direct Drive
  • Run Capacitor (uF/V): 7.5/370
  • Requires Certification

Specifications

AMP:
1
Application:
Residential
Brand Model Compatibility:
RP1430FJ1NA, RP1442FJ1NA, RP1530AJ1NA, RP1530BJ1NA, RP1542AJ1NA
Fan Speeds:
1
Frame Size:
48
Height:
6-9/10 in
Horsepower:
1/5 hp
Length:
14-1/2 in
MA Approved -:
No
MFD Rating -:
7.5 mfd
Phase:
Single Phase
Power Source:
Electric
RPM:
825
RPM Range:
0-899
UL Listed:
No
Volts:
208/230V
WaterSense Labeled:
No
Weight:
1.6 lb
Width:
7-1/10 in