28k BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V
28k BTU - Outdoor - Sirius Heat Multi-Zone Mini-Split Heat Pump 208/230V
Frequently Purchased Together
Product Details
- Included base pan heater
- Variable speed inverter compressor
- High heating capacity at 0 Deg F
- Operational temperature down to -22 Deg F
- Refrigeration port adaptors included
- Quiet operation
- Anti-corrosion fin coating
Specifications
- AMP:
- 13.2, 13.2
- Application:
- Residential
- BTU:
- 28000
- BTU Cooling Rating:
- 28000 Btu/h
- BTU Heat Rating:
- 28000 Btu/h
- CFM:
- 2147 ft3/min
- CSA Certified:
- CSA-C22.2 No. 236
- Color Finish Category:
- Whites
- Decibel Rating (dB):
- 63 dB
- Depth:
- 16-1/8 in
- EER:
- 12
- EER2:
- 11.8
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF:
- 10
- HSPF2:
- 10.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 31-7/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MA Approved -:
- No
- MBH:
- 28
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22
- SEER2:
- 22.6
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 2.33 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 2545 W
- Weight:
- 168 lb
- Width:
- 37-1/4 in
- Zones:
- 3