55k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
55k BTU - Outdoor - Multi-Zone Mini-Split Heat Pump 208/230V
Frequently Purchased Together
Product Details
- Variable speed inverter compressor
- Anti-corrosion fin coating
- Included base pan heater
- Refrigeration port adaptors included
- Operational temperature down to -13 Deg F
- Quiet operation
Specifications
- AMP:
- 23.5, 22.5
- Application:
- Residential
- BTU:
- 55000
- BTU Cooling Rating:
- 55000 Btu/h
- BTU Heat Rating:
- 55000 Btu/h
- CFM:
- 4500 ft3/min
- CSA Certified:
- CSA-C22.2 No. 236
- Color Finish Category:
- Whites
- Decibel Rating (dB):
- 62 dB
- Depth:
- 16-5/16 in
- EER:
- 11
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- HSPF:
- 11.5
- HSPF2:
- 11.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 52-1/2 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MA Approved -:
- No
- MBH:
- 55
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- SEER2:
- 20.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 4.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- WaterSense Labeled:
- No
- Watts:
- 5238 W
- Weight:
- 224.2 lb
- Width:
- 37-1/2 in
- Zones:
- 5