95% AFUE - 115000 BTU - Constant Torque - Single Stage - Multi-Position Furnace
DR95M4AW 95% AFUE - 115000 BTU - Constant Torque - Single Stage - Multi-Position Furnace
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
- Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low profile 34" cabinet is ideal for space constrained installations
- Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
- Blocked drain sensor will prevent water spillage and potential water damage to your home.
- Direct spark ignition system is one of the most dependable ignition systems on the market
Specifications
- AFUE:
- 95.00 %
- BTU:
- 115000
- BTU Heat Rating:
- 106400 Btu/h
- Blower Type:
- Direct Drive
- Collection:
- DR95M4AW
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Multi
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 28 in
- MBH:
- 115
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 165 lb
- Width:
- 24-1/2 in