5 Ton - Multi-Position Two-Stage Constant Torque ECM Air Handler- 208/240V - 24-1/2 in.

You last purchased this on
 
Durastar

DRAH2TA 5 Ton - Multi-Position Two-Stage Constant Torque ECM Air Handler- 208/240V - 24-1/2 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Durastar

DRAH2TA 5 Ton - Multi-Position Two-Stage Constant Torque ECM Air Handler- 208/240V - 24-1/2 in.

  • Fast #
  • Part #DRAH2TA6024ASTNNJ
  • Item #9915865
  • Manufacturer Part #DRAH2TA6024ASTNNJ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Sturdy steel cabinet with one inch of foil faced insulation for quiet and efficient comfort.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Versatile 4-Way Convertible Compact Design: Allows for upflow, downflow, horizontal left, and horizontal right applications even in the smallest of spaces
  • Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Requires Certification

Specifications

BTU:
60000
BTU Cooling Rating:
60,000 Btu/h
Blower Type:
Multispeed
Coil Type:
N
Collection:
DRAH2TA
Communicating:
Non-Communicating
Configuration:
Multi-Position
Fan Speeds:
5
Height:
55-1/2 in
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Steel
Max CFM:
1930 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Type:
DRAH2TA6024ASTNNJ
UL Listed:
Yes
Volts:
208/230V
Weight:
161 lb
Width:
24-1/2 in