Furnace Control Board
Furnace Control Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- R801TAJM, R801TAJF, R801TAJW, R801TAJQ, R801TAJX
- Control Board Type:
- Furnace
- Height:
- 2-11/50 in
- Length:
- 6-19/20 in
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 6-1/10 in