32-5/8 x 19-1/4 in. Rectangular Dual Mount Bathroom Sink in White
ME by Starck 32-5/8 x 19-1/4 in. Rectangular Dual Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear
- Height:
- 7-1/8 in
- Length:
- 32-5/8 in
- MA Approved -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Depth:
- 5-1/8 in
- Sink Installation Type:
- Wall Mount, Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Weight:
- 46.7 lb
- Width:
- 19-1/4 in