1/4 in. ID Round Plastic Bushing for KP6 and KP6L Spring Loc Bearings
1/4 in. ID Round Plastic Bushing for KP6 and KP6L Spring Loc Bearings
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Short pedals
- NAIAD® self closing cartridge
- Designed for use with KP6 & KP6L spring loc bearings only
- One 3/8" NPT female back outlet
- Two 1/2" NPT female back inlets
Specifications
- ASTM:
- ASTM B-117
- Clean Bagged:
- No
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Maximum Temperature:
- 185
- NSF Certified:
- No
- Type:
- D2240