2-5/16 in. Square Dial Regulator
2-5/16 in. Square Dial Regulator
Frequently Purchased Together
Product Details
- Mounts easily on round or square ducts
- Set includes: 1/4" regulator only
Documents
Specifications
- Application:
- Duct
- Diameter:
- 1/4 in
- Length:
- 2-7/8 in
- Material:
- Steel
- Product Type:
- Dial Regulator
- Width:
- 2-5/16 in