2 in. Cast Alloy Standoff Regulator
2 in. Cast Alloy Standoff Regulator
Frequently Purchased Together
Product Details
- Heavy weight
- 10/pkg
Documents
Specifications
- Color Finish Name:
- Zinc Plated
- Diameter:
- 2 in
- Gauge (metal):
- 14 ga
- Height:
- 2 in
- Length:
- 2-7/8 in
- Material:
- Cast Alloy
- Product Type:
- Standoff Regulator
- Size:
- 3/8 in
- UL Listed:
- No