24 x 18 in. Rectangular Pedestal Bathroom Sink in Canvas White
Fitzgerald™ 24 x 18 in. Rectangular Pedestal Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Faucet ledge with integral soap recess
- Recessed overflow
- Fine fire clay
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Fitzgerald™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 17-13/16 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 8-11/16 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-11/16 in x 9-5/8 in
- Sink Depth:
- 36 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Size:
- 24 in x 17-13/16 in
- Vessel Only:
- Yes
- Width:
- 18 in