22 x 18 in. Oval Wall Mount Bathroom Sink in Canvas White
Lyndon™ 22 x 18 in. Oval Wall Mount Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sleek, contemporary and on-trend design
- Perfect size where space is limited
- From the Equility Collection – Contemporary Movement
- Can be combined with Equility vanity, sold separately
- High-quality glaze is easy to clean, stain- and scratch-resistant
- Mounting kit included
- Durable, non-porous fine fireclay for superior hygiene
- Spacious rectangular bowl with unique ceramic drain cap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Lyndon™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 21-15/16 in
- Drain Location:
- Rear
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 8-9/16 in
- IAPMO Listed -:
- No
- Length:
- 22 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19-1/2 in x 12 in
- Sink Depth:
- 7-1/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Size:
- 21-15/16 in x 18 in
- Width:
- 18 in