24 x 22 in. Rectangular Wall Mount Bathroom Sink in Canvas White
Oak Hill® 24 x 22 in. Rectangular Wall Mount Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Preserves the authenticity of the farmhouse aesthetic
- Vintage look made of high-gloss fine fireclay
- From the Oak Hill Collection – Classic Movement
- P-trap and grid drain sold separately
- Requires Oak Hill console or vanity, sold separately
- Works with standard drain, sold separately
- 3-hole configuration for 8-inch widespread faucet, sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Oak Hill®
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 24 in
- Drain Location:
- Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 5-1/16 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 20 in x 14-5/8 in
- Sink Depth:
- 6-15/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Width:
- 22 in