23-3/4 x 20-1/8 in. Oval Pedestal Bathroom Sink in Canvas White
St. George™ 23-3/4 x 20-1/8 in. Oval Pedestal Bathroom Sink in Canvas White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fine vitreous china construction
- 8" faucet spread
- Recessed rear sink overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- D21005000
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- St. George™
- Color Finish Category:
- Whites
- Color Finish Name:
- Canvas White
- Depth:
- 23-3/4 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-3/4 in
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19-1/8 in x 12-7/16 in
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Vessel Only:
- Yes
- Width:
- 20-1/8 in