5/8 in. 16 Gauge Plated Strut Clamp with Hardware
5/8 in. 16 Gauge Plated Strut Clamp with Hardware
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series O.D. pipe and conduit clamp
Specifications
- ASTM:
- ASTM A-1011
- Coating:
- Pre-Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 16 ga
- Height:
- 1/16 in
- Length:
- 2-117/1000 in
- Material:
- Steel
- Origin:
- Domestic
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 1-1/4 in