2 in. Electroplated Zinc Pipe Clamp
B3140 Series 2 in. Electroplated Zinc Pipe Clamp
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, Type 4.
- Included in our Seismic Restraints Catalog approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to the Seismic Restraint Systems Guidelines
- Recommended for the suspension of non-insulated pipe or insulated pipe with B3151 shields. (Use B3200 weldless eye nut, B3210 eye rod or B3211 welded eye rod.)
- Eaton B-Line series pipe clamp, 2.75" H x 2" D, Steel, Standard pipe clamp, Zinc.
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- Application:
- Residential
- Coating:
- Electroplated Zinc
- Collection:
- B3140 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Diameter:
- 2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Global
- Product Type:
- Pipe Clamp
- UL Listed:
- Yes
- Weight:
- 1.18 lb
- Width:
- 2-37/50 in
- Work Load Limit:
- 810 lb