3/4 x 2 in. Electro Plated Zinc Steel Plain Washer
FW 3/4 x 2 in. Electro Plated Zinc Steel Plain Washer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Steel
- Electro-plated
- Eaton B-Line series flat washer
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electroplated Zinc
- Collection:
- FW
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Washer
- Shape:
- Round
- UL Listed:
- No
- Weight:
- 0.109 lb