1/2 x 1/2 x 3/8 in. Straight Twist 1 Piece

You last purchased this on
 
Elgen Manufacturing

1/2 x 1/2 x 3/8 in. Straight Twist 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

1/2 x 1/2 x 3/8 in. Straight Twist 1 Piece

  • Fast #
  • Part #EDB0007
  • Item #7234909
  • Manufacturer Part #DB0007
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Drill Bit Type:
Twist
Magnetic:
No
Number of Pieces:
1 Piece
Package Quantity:
Pack of 6
Product Type:
Twist Bit
Shank Size:
3/8 in
Shank Style:
Straight