1/8 - 1/4 in. Galvanized Steel Hanger Strap

You last purchased this on
 
Elgen Manufacturing

1/8 - 1/4 in. Galvanized Steel Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

1/8 - 1/4 in. Galvanized Steel Hanger Strap

  • Fast #
  • Part #EBC0440
  • Item #5162261
  • Manufacturer Part #BC0440
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Galvanized
Fits Pipe Size:
1/8 in - 1/4 in
Material:
Steel
Product Type:
Hanger Strap
UL Listed:
No
Work Load Limit:
200 lb