1/8 - 1/4 in. Galvanized Steel Hanger Strap

You last purchased this on
 
Elgen Manufacturing

1/8 - 1/4 in. Galvanized Steel Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

1/8 - 1/4 in. Galvanized Steel Hanger Strap

  • Fast #
  • Part #EBC0460
  • Item #5162262
  • Manufacturer Part #BC0460
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Fits Pipe Size:
1/8 in - 1/4 in
Material:
Steel
Product Type:
Hanger Strap
UL Listed:
No
Work Load Limit:
200 lb