4 in. Zinc Plated Malleable Iron Beam Clamp

You last purchased this on
 
Elgen Manufacturing

4 in. Zinc Plated Malleable Iron Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

4 in. Zinc Plated Malleable Iron Beam Clamp

  • Fast #
  • Part #EBC0061
  • Item #5101782
  • Manufacturer Part #BC0061
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1941
Coating:
Zinc Plated
Diameter:
3/8 in
FM Approved:
No
Fits Pipe Size:
4 in
Height:
1-1/2 in
Material:
Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.33 lb
Work Load Limit:
400 lb