6 ft. x 2 in. Piano Hinge

You last purchased this on
 
Elgen Manufacturing

6 ft. x 2 in. Piano Hinge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

6 ft. x 2 in. Piano Hinge

  • Fast #
  • Part #EPH0205
  • Item #7252736
  • Manufacturer Part #PH0205
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
3/50 in
Length:
6 ft
Product Type:
Piano Hinge
UL Listed:
No
Width:
2 in