7/32 x 7/32 x 7/32 in. Straight Twist 12 Piece

You last purchased this on
 
Elgen Manufacturing

7/32 x 7/32 x 7/32 in. Straight Twist 12 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

7/32 x 7/32 x 7/32 in. Straight Twist 12 Piece

  • Fast #
  • Part #EDB0255
  • Item #7234918
  • Manufacturer Part #DB0255
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
7/32 in
Bit Sizes:
7/32 in
Drill Bit Type:
Twist
Magnetic:
No
Number of Pieces:
12 Piece
Package Quantity:
Pack of 12
Product Type:
Twist Bit
Shank Size:
7/32 in
Shank Style:
Straight