8 in. TV Digital Control

You last purchased this on
 
Elgen Manufacturing

8 in. TV Digital Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

8 in. TV Digital Control

  • Fast #
  • Part #EAD0020
  • Item #4695513
  • Manufacturer Part #AD0020
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular doors can be used up to 4"wg
  • High pressure doors can be used up to 10"wg
  • Meets 2005 SMACNA standards for pressure class & gauges
  • Double paneled with front and back metal plates and 1" insulation
  • Elgen's access door with hinge and cam lock frame is used to access the inside of rectangular ductwork
  • Requires Certification

Documents


Specifications

Gauge (metal):
24 ga
Length:
8 in
Material:
Steel
Width:
8 in